16 in. Hardwood Countertop Cutting Board
16 in. Hardwood Countertop Cutting Board
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 75-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable hardwood construction
- Provides a workstation for quick and easy food prepping
- Universal design fits alongside kitchen sinks
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Wood
- Size:
- 16 in x 18 in
- Width:
- 16 in