DESCRIPTION

  • 3" shelf at the back for added convenience
  • Faucet drilling for 5 1/2" centers
  • Faucet not included
  • Marston

Kohler Marston™ 16 x 16 in. Cast Iron Corner Lavatory Less Faucet

K2766-EH-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
16 in x 16 in x 12 1/2 in
CSA Certified
CSA B45.2
Center Size
5-1/2 in
Collection
Marston™
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-11/16 in
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
22 5/8 in x 20 3/8 in
Shape
Oval

Starting at
$551.28
EACH
  • QUANTITY