DESCRIPTION

  • Beautifully translucent glass round basin
  • Includes left-hand trip lever
  • Less seat and supply
  • No faucet holes and requires wall-mount or counter mount faucet
  • Pressure assisted flushing system

Kohler Spun Glass® 17-1/2 in. Vessel Drop-In Above Counter or Wall Mount Bathroom Sink

K2276

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.1.2, ASME A112.19.2
Bowl Size Single Or Left
15 in x 15 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.11, CSA B45.5
Collection
Spun Glass®
Color Finish
Ice
Color Finish Category
Clear
Depth
6 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Height
6 in
IAPMO Listed
Yes
Installation Type
Counter Mount, Wall Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 17-1/2 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

Starting at
$616.42
EACH
  • QUANTITY