DESCRIPTION

  • Stainless steel

Kohler Staccato™ 17 x 16 In. Bottom Basin Rack

K3122

Color Finish

 

SPECIFICATIONS

Collection
Staccato™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
16-7/16 in
Height
5-3/16 in
Length
15 in
Material
Stainless Steel
Width
15-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY