DESCRIPTION

  • Material: Vitreous china
  • Premium material construction for durability and reliability
  • Single center hole drilled back

Kohler Gilford™ 17 x 18-3/4 x 8-1/4 in. Top Mount/Under-Mount Single Bowl Laundry Sink

K12784

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
22 in x 18 in x 8-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Gilford™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
2-1/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
NSF Certified
No
Number Of Bowls
1
Overall Sink Size
24 in x 22-1/8 in

Starting at
$920.21
EACH
  • QUANTITY