DESCRIPTION

  • Depth: 7-1/2"
  • Includes installation hardware
  • Minimum base cabinet width 24"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

Kohler Undertone® 18-3/8 Diameter X 7-5/8 In. Top-Mount/Under-Mount Single Circular Bowl Kitchen Sink

K3341-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
15 in x 15 in x 7-1/2 in
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
19
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
18-3/8 in x 18-3/8 in
Sink Size Range
Less than 20 in

Starting at
$543.79
EACH
  • QUANTITY