KOHLER

1/8 gpf. Tank Flush Valve Kit

Part #K1068622  |  Manufacturer Part #1068622

Brand Model Compatibility:

Kohler K-3513 Gabrielle™ Toilet Tanks
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: Kohler K-3513 Gabrielle™ Toilet Tanks

Color Finish: Black

Color Finish Category: Blacks

Flow Rate: 0.125 gpf

Flow Rate Range: Less than 1.0 gpf

Green: [Yes, WaterSense]

Type: K1068622

WaterSense Labeled: Yes