DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • Lifetime limited warranty
  • Premium metal construction for durability

Kohler Contemporary 18 in. Grab Bar

K14561

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B651
Collection
Contemporary
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Width
2-3/4 in

Starting at
$62.37
EACH
  • QUANTITY