DESCRIPTION

  • Coordinates with Forte® faucets with sculpted lever handles
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Forte® Sculpted 18 in. Sculpted Towel Bar

K11370

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Forte® Sculpted
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal

Starting at
$50.17
EACH
  • QUANTITY