DESCRIPTION

  • Coordinates with other products in the Archer® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Archer® 18 in. Towel Bar

K11050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/8 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Width
4-1/8 in

Starting at
$57.74
EACH
  • QUANTITY