DESCRIPTION

  • Coordinates with Loure® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Loure® 18 in. Towel Bar

K11580

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
3-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Width
2-1/2 in

Starting at
$114.51
EACH
  • QUANTITY