• Cart

DESCRIPTION

  • Coordinates with other products in the Kelston® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Kelston® 18 in. Towel Bar

K13500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-15/16 in
Height
2-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal

Starting at
$41.37
EACH
  • QUANTITY