DESCRIPTION

  • Alteo™
  • Premium metal construction ensures durability and reliability
  • Tools & installation template included

Kohler Alteo™ 18 in. Towel Bar

K37050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal

Starting at
$25.15
EACH
  • QUANTITY