DESCRIPTION

  • Premium metal construction
  • Tools & installation template included

Kohler Toobi™ 18 in. Towel Bar

K5666

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Toobi™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Height
1-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Width
4-1/2 in

Starting at
$61.06
EACH
  • QUANTITY