This product requires certification to purchase.

19-1/16 in. Plastic Mounting Block in Black

KOHLER

19-1/16 in. Plastic Mounting Block in Black

  • Fast #
  • Part #K97703-NA
  • Item #9918126
  • Manufacturer Part #97703-NA
3.3 out of 5 Customer Rating
Brand image
KOHLER

19-1/16 in. Plastic Mounting Block in Black

  • Fast #
  • Part #K97703-NA
  • Item #9918126
  • Manufacturer Part #97703-NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with freestanding floor-mount bath fillers
  • Can be installed without required freestanding bath filler
  • Durable plastic construction
  • For use in concrete floors
  • Drain not included
  • Kohler faucet lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Height
2-7/16 in
Length
19-1/16 in
Width
15-1/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Faucet Part Type
Mounting Block
Material
Plastic
Warranty & Product Information
UPC
885612958518