DESCRIPTION

  • Center toe-tap drain location
  • Comfort Depth® design offers a convenient and low step-over height while retaining the depth of a standard 21" bath
  • Coordinates with other products in the Reve® collection
  • Safeguard® slip-resistant surface on bath floor
  • Sloped lumbar support on both ends
  • Slotted overflow allows for deep soaking

Kohler Reve® 19-1/16 x 66-15/16 x 31-1/2 in. 75 gal Drop-In Undermount Bathtub with Center Drain

K817

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
75 gal
Collection
Reve®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
21 in
Drain Location
Center
GSA Approved
No
Height
19-1/16 in
IAPMO Listed
No
Installation Type
Drop-In
Length
66-15/16 in
Material
Cast Iron
UL Listed
No
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY