DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-6585 Iron/Tones® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler 19-1/2 x 14 in. Bottom Basin Rack

K3192

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6585 Iron/Tones® Kitchen Sink
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
19-1/2 in
Material
Stainless Steel
Width
19-1/2 in

Starting at
$41.21
EACH
  • QUANTITY