• Cart

DESCRIPTION

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet side kits (sold separately)
  • Frameless construction with full-overlay doors and drawer
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • One door and one drawer on left
  • Solid wood drawers with dovetail construction
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Wall hung design offers a clean and streamlined look

Kohler Jute® 19-1/2 x 36 in. Wall-Hung Bathroom Vanity Cabinet

K99543-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Jute®
Color Finish
Jersey Oak
Color Finish Category
Browns
Depth
18 in
Height
19-1/2 in
IAPMO Listed
No
Installation Type
Undermount, Wall Mount
Material
Wood
Type
Vanity
Width
36 in

Starting at
Call for Pricing
  • QUANTITY