DESCRIPTION

  • 19-1/4 In. L x 16-1/4 In. H
  • ADA-compliant when installed in a 21 In. minimum depth countertop
  • Self-rimming installation
  • Single-hole drilling
  • The most popular KOHLER® Cast Iron lavatory

Kohler Farmington® 19-1/4 x 16-1/4 in. Drop-in Bathroom Sink with Single Faucet Hole

K2905-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
16 in x 11 in x 5 in
CSA Certified
CSA B45.2, CSA B651
Collection
Farmington®
Color Finish
Ice Grey
Color Finish Category
Greys
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
1 Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in x 8-3/4 in
Shape
Oval

Starting at
$142.09
EACH
  • QUANTITY