DESCRIPTION

  • Bowl size: 14 1/4" x 12 1/2" x 3 1/4"
  • Overall: 24" x 19 1/2" x 34 5/8"
  • With overflow

Kohler Whist® 19 x 16-1/8 in. Glass Undermount Bathroom Sink in Dusk

K2741-G1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-1/4 in x 12-1/2 in x 3-1/4 in
CSA Certified
CSA B45.11
Collection
Whist®
Color Finish
Dusk
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Tempered glass
Number Of Bowls
1
Overall Sink Size
19 in x 16-1/8 in x 5-3/8 in
Shape
Oval

Starting at
$448.96
EACH
  • QUANTITY