DESCRIPTION

  • Depth: 7-5/8"
  • Includes installation hardware
  • Minimum base cabinet width 21"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

Kohler Undertone® 19 x 16 in. Single Basin Under-Mount Sink

K3182-NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14-1/4 in x 18-1/2 in x 7-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 20-1/2 in
Sink Size Range
Less than 20 in

Starting at
$560.81
EACH
  • QUANTITY