DESCRIPTION

  • Faucet not included

Kohler Hudson™ 19 x 17 in. Wall-Mounted Lavatory Sink with 8 in. Widespread Faucet Holes

K2863

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15 in x 10 in x 5 in
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Hudson™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
3 or 4 Hole
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19 in x 17 in
Shape
Rectangular

Starting at
$332.39
EACH
  • QUANTITY