DESCRIPTION

  • Faucet not included
  • Made from premium materials that withstand high-volume usage
  • Material: Cast iron
  • Wall-mount installation

Kohler Hudson™ 19 x 17 in. Wallmount Single Hole Lavatory Sink

K2805

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15 in x 10 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Hudson™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19 in x 17 in
Shape
Rectangular

Starting at
$342.38
EACH
  • QUANTITY