DESCRIPTION

Kohler Archer® 19 x 60 x 30 in. 57 gal Drop-In Bathtub with Left Hand Drain

KBF1946

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Archer®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
ExoCrylic™
UL Listed
No
Width
30 in

Starting at
Call for Pricing
  • QUANTITY