DESCRIPTION

  • 1/2" NPT connection
  • Solid brass construction, exposed pop-up drain without overflow

Kohler 6-3/8 in. Ceiling Mount Showerarm and Flange

K7394

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/4 in
Installation Type
Ceiling Mount
Length
6 in
Material
Brass
WaterSense Labeled
No
Width
2-1/4 in

Starting at
$74.56
EACH
  • QUANTITY

DOCUMENTS