2-1/8 in. OD Brass Bathroom Sink Grid Drain (Less Overflow) in Vibrant French Gold
2-1/8 in. OD Brass Bathroom Sink Grid Drain (Less Overflow) in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Without overflow
- Material: Solid brass
- For use in non-overflow applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 2-1/8 in