DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other HiRise™ kitchen products
  • Flow rate: 1.5 gpm at 60 psi
  • High-arch gooseneck swing spout offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Lever handle
  • Two lever handles offer separate control of hot and cold water

Kohler HiRise™ 1.5 gpm Double Lever Handle Bar Faucet

K7342-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
HiRise™
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Flow Rate
1.5 gpm @ 60 psi
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
8-1/4 in
Spout Reach
7 in
Spout Type
Gooseneck, High Arc, Swing
Trim Only
No
WaterSense Labeled
No

Starting at
$825.57
EACH
  • QUANTITY