DESCRIPTION

  • Color/Finish: Polished Chrome
  • Flow rate: 2.2 gpm at 60 psi
  • Sold less handles
  • Spout height: 5"
  • Spout reach: 8 1/8"
  • Three hole 8" installation

Kohler Triton™ 2.2 gpm 3-Hole Double Lever Handle Kitchen Base Faucet (Less Spray)

K7825-K-CP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Triton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
5 in
Spout Reach
8-1/8 in
Spout Type
Rigid
Trim Only
No
Width
10-1/8 in

Starting at
$291.47
EACH
  • QUANTITY