DESCRIPTION
- Ceramic disc valves enables precise water control and resists wear and debris
- Contemporary/transitional styling fits with many decorating schemes
- Fitting 3/8" on hoses fastens directly to stops for convenient hookup
- Flexible supply lines for simplified installation
- Flow rate: 18 gpm at 60 psi
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Project pack for job business only
- Single-control handle adjusts water volume and temperature for easy operation
- Temperature memory retains desired water temperature
Kohler Coralais® 2.2 gpm 1 or 3-Hole Single Lever Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. Flexible Connection
KP15171-F
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1, CSA B651
- Cartridge Type
- Ceramic Disc
- Center Size
- 4 in
- Collection
- Coralais®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Flexible
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.5 gpm @ 60 psi
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Number of Handles
- Single Handle
- Side Spray
- No
- Spout Height
- 5-1/8 in
- Spout Reach
- 8-1/2 in
- Spout Swivel
- 360°
- Spout Type
- Swing
- Trim Only
- No
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday