DESCRIPTION

  • Flexible supply lines simplify installation
  • High-arch swing spout
  • KOHLER finishes resist corrosion and tarnishing
  • Matching sidespray
  • UltraGlide engineered ceramic disc valves

Kohler Forte® 2.2 gpm Double Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout 3/8 in. Flexible Connection

K10445

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
7-5/8 in
Spout Reach
7-3/4 in
Spout Type
High Arc
Trim Only
No
Width
2 in

Starting at
$266.73
EACH
  • QUANTITY