DESCRIPTION

  • All metal construction
  • Four hole installation
  • One piece ceramic valve resists debris and hard water buildup
  • Sculptured lever handles

Kohler Coralais® 2.2 gpm 8 in. 2-Handle 4-Hole Deck Mount Kitchen Sink Faucet Swing Spout with 7-5/8 in. Reach and 1/2 in. NPSM Connection Polished Chrome

K15253

Handle Type:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
5-3/4 in
Spout Reach
7-5/8 in
Spout Type
Swing

Starting at
$106.33
EACH
  • QUANTITY