DESCRIPTION

  • Color/Finish: Polished Chrome
  • Flow rate: 2.2 gpm at 60 psi
  • Sold less handles
  • Spout height: 11 1/2"
  • Spout reach: 9"
  • Three hole 8" installation

Kohler Coralais® 8 in. 2.2 gpm 4-Hole Deckmount Kitchen Sink Faucet Swing Spout 1/2 in. NPSM Connection (Less Handle)

K15889-K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Less Handles
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
8 in
Spout Reach
9 in
Spout Type
Swing
Trim Only
No
Width
12 in

Starting at
$147.49
EACH
  • QUANTITY