DESCRIPTION

  • Coordinates with other HiRise™ kitchen products
  • Ergonomic handle rotation provides on/off control with a simple quarter turn
  • Flow rate: 18 gpm at 60 psi
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Two lever handles offer separate control of hot and cold water
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance

Kohler HiRise™ 2.2 gpm Double Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Spout Gooseneck Spout 1/2 in. NPSM Connection

K7337-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
HiRise™
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
10-3/4 in
Spout Reach
10-1/4 in
Spout Swivel
360°
Spout Type
Gooseneck, High Arc, Swing
Trim Only
No
Width
8 in

Starting at
$1081.72
EACH
  • QUANTITY