DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Ergonomic handle rotation provides on/off control with a simple quarter turn
  • Flow rate: 18 gpm at 60 psi
  • High-arch swing spout offers generous clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Two scroll lever handles offer separate control of hot and cold water
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance

Kohler Revival® 2.2 gpm Double Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout

K16111-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
10-1/4 in
Spout Reach
11-13/16 in
Spout Swivel
360°
Spout Type
High Arc, Swing
Trim Only
No
Width
12 in

Starting at
$547.33
EACH
  • QUANTITY