DESCRIPTION

  • Flow rate: 2.2 gpm at 60 psi
  • Four hole 8" – 16" installation
  • Includes matching side spray
  • Spout height: 12 1/8"
  • Spout reach: 9 3/16"
  • Spout swivels

Kohler Revival® 2.2 gpm 8 in. 2 Scroll Handles 4-Hole Deck Mount Kitchen Sink Faucet Swing High Arc Spout Flexible Connection

K161094

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Center Size
8 in
Collection
Revival®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Scroll
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
9-3/8 in
Spout Reach
9-3/16 in
Spout Type
High Arc
Width
12 in

Starting at
$661.82
EACH
  • QUANTITY