DESCRIPTION

  • Pop-up drain with 1 1/4" tailpiece
  • Porcelain Lever handles (Product shown with cross handles)
  • Spout height: 3 3/4"
  • Spout reach: 4 7/8"
  • Spout swivels
  • Two hole 4" installation

Kohler Revival® 2.2 gpm Bidet Faucet with Double Lever Handle

K16131-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Fixture Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-5/8 in
Spout Reach
4-7/8 in
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
$753.78
EACH
  • QUANTITY