DESCRIPTION

  • Also available with smile design handle
  • Complements the Purist® collection
  • Flexible supplies for easy installation
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Material: Solid brass
  • One-piece, self-contained ceramic disc valve allows both volume and temperature control
  • Single-hole faucet drilling
  • Spout: 4-1/4"
  • Temperature memory allows faucet to be turned on and off at any temperature setting

Kohler Purist® 2.2 gpm Bidet Faucet with Single Lever Handle

K14434-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Horizontal
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Purist®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Height
8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-3/8 in
Spout Reach
4-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

Starting at
$688.0
EACH
  • QUANTITY