DESCRIPTION

  • Flow rate: 2.2 gpm at 60 psi
  • Includes matching side spray
  • Lever handle
  • Spout height: 6 1/8"
  • Spout reach: 9 1/16"

Kohler Forte® 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet Swing Spout High Arc Spout 3/8 in. Compression Connection

K10416

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6-1/8 in
Spout Reach
9-1/16 in
Spout Type
Arc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$165.04
EACH
  • QUANTITY