• Cart

DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • For use with the Memoirs® Comfort Height® toilet
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Right-hand trip lever

Kohler Memoirs® 2-5/8 in. Trip Lever

K9167-R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Memoirs® Comfort Height Toilet
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Right Hand Trip Lever
Height
1-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/8 in
Material
Metal
WaterSense Labeled
No
Width
7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS