DESCRIPTION

  • Revival
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Revival® 2-5/8 x 2-5/8 in. NPT Shower Arm

K16133

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-3/8 in
Material
Brass
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No
Width
2-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$130.45
EACH
  • QUANTITY

DOCUMENTS