DESCRIPTION

  • 30" external cable means no internal linkages, minimizing clogging through the overflow
  • Fits most industry baths measuring 14" to 21" deep
  • Flexible overflow neck for easy installation to fit various bath angles
  • For use with any PureFlo trim
  • Simplifies trim changes

Kohler Pureflo™ 2.5 ft. Rough-In Cable Bath Drain

K37380

Cable Length ft :

2.5 ft

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.2
CSA Certified
CSA B125.1, CSA B125.2
Cable Length ft
2.5 ft
Collection
Pureflo™
Height
9-1/2 in
Length
21 in
Material
Brass

Starting at
$211.09
EACH
  • QUANTITY