DESCRIPTION

  • Coordinates with Memoirs® faucets and accessories
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • Flow rate: 2.5 gpm
  • MasterClean™ sprayface is easy to clean
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Single-function handshower delivers a full and consistent spray regardless of water pressure

Kohler Memoirs® 2.5 gpm 1-Function Hand Shower

K419

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-5/8 in
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2.5 gpm
Height
11-1/16 in
IAPMO Listed
Yes
Length
4-5/8 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY