DESCRIPTION

  • Built-in rechargeable lithium-ion battery provides approximately 7 hours of run time (actual battery life will vary with use, settings and environmental conditions and rechargeable batteries have a limited number of charge cycles)
  • Flow rate: 2.5 gpm
  • Showerhead with wireless speaker streams your personalized music playlists, news and other audio in the shower
  • Sixty angled nozzles deliver a full-coverage and enveloping spray
  • Soft Silicone sprayface is easy to clean
  • Syncs devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 32' away
  • Total harmonic distortion: 1.5W at 1 kHz with less than 1 percentage distortion
  • Water resistant wireless speaker pops in and out of showerhead for easy recharging
  • Wireless speaker can be used outside the shower space, independent of the showerhead and to stream music in any room

Kohler Moxie™ 2.5 gpm 1-Function Showerhead with Wireless Speaker

K9245

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Battery Type
Lithium-Ion
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Moxie™
Color Finish
White
Color Finish Category
Whites
Diameter
5 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
4-3/16 in
Material
Silicone
NSF Certified
No
Power Source
Battery
Showerhead Function
Single
Smart Home Enabled
No
Spray Type
Full Body
WaterSense Labeled
Yes
Watts
1.5
Width
5 in
Wireless Communication
Bluetooth

Starting at
Call for Pricing
  • QUANTITY