DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Flow rate: 2.5 gpm (gallons per minute)
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful and even flow
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Minimizes wasteful overspray, increases cleaning and hair-rinsing performance
  • NPT connection: 1/2"
  • Optimized sprayface with 66 nozzles delivers a more focused coverage of large water droplets
  • Showerarm and flange not included

Kohler Artifacts® 2.5 gpm 1-Function Wall Mount Showerhead with Katalyst Spray

K72773

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No
Width
6 in

Starting at
Call for Pricing
  • QUANTITY