DESCRIPTION

  • Coordinates with IV Georges Brass® faucets and accessories
  • Includes ADA-compliant metal lever handle (excludes dial plate)
  • Includes diverter bath spout with 1/2" NPT connection
  • Includes showerarm with flange and requires K-146 Antique™ ceramic dial plate
  • Includes single-function 2.5 gpm (gallons per minute) showerhead
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Single handle controls both on/off activation and temperature setting
  • This new TS6808-4D trim replaces the existing T6808-4D trim. The new trim is identical and includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve

Kohler iV Georges Brass® 2.5 gpm Bath and Shower Valve Trim with Spout, Single Lever Handle and Showerhead

KTS6808-4D

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
iV Georges Brass®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
4-7/8 in
Spout Type
Diverter
Trim Only
Yes
Valve Size
1/2 in
WaterSense Labeled
No
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY