DESCRIPTION

  • 6" spray face
  • Arm and flange included
  • KOHLER® ceramic disc valves
  • MasterClean™ sprayface
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray settings: wide warm coverage, aerated, and massage spray

Kohler Symbol™ 2.5 gpm Multi-Function Showerhead with Arm and Flange

K18494

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Symbol™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Threaded
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Installation Type
Wall Mount
Material
Brass
Showerhead Function
Dual
Spray Type
Massage Spray
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY