DESCRIPTION

  • Completes Finial® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium material construction for durability and reliability
  • Single function showerhead with showerarm
  • Spout: 5-3/4"
  • Trim only: Requires valve to complete installation

Kohler Finial® 2.5 gpm Pressure Balance Bath and Shower Faucet Trim with Push-Button Diverter and Single Lever Handle

KT312-4M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Finial®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-3/4 in
Spout Type
Diverter
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY