DESCRIPTION

  • All-metal construction
  • Completes Devonshire® design solution with KOHLER fixtures and accessories
  • Diverter spout with 1/2" slip fit connection
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Showerhead flow rate: 2.2 gpm
  • Showerhead has 48 Masterclean™ spray nozzles
  • Spout reach: 4 7/16"
  • Tub and shower trim

Kohler Devonshire® 2.5 gpm Pressure Balance Bath and Shower Faucet Trim with Single Lever Handle

KT395-4S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
4-7/16 in
Spout Type
Diverter
Spray Type
Full, Rain
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY