DESCRIPTION

  • Coordinates with Revival® faucets and accessories
  • Includes faceplate with ADA compliant metal traditional lever handle
  • Includes showerarm with flange
  • Includes single-function 2.5 gpm showerhead
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Showerhead features MasterClean™ sprayface for easy cleaning
  • Single handle controls both on/off activation and temperature setting
  • This new TS16114-4A trim replaces the existing T16114-4A trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve

Kohler Revival® 2.5 gpm Shower Valve Trim with Showerhead and Single Lever Handle

KTS16114-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Traditional Lever
IAPMO Listed
No
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
Valve Size
1/2 in
WaterSense Labeled
No
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY