2-9/16 in. Keypad Trim in Oil Rubbed Bronze
2-9/16 in. Keypad Trim in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with experience whirlpools and select BubbleMassage™ air baths
- Surrounds keypad in the finish of your choice
- Coordinates with other products in the Memoirs® collection
Specifications
- Brand Model Compatibility:
- Experience Whirlpools
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Oil Rubbed Bronze
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-9/16 in
- WaterSense Labeled:
- No